Order Entry
Canada
ContactUsLinkComponent
Mobile Stand-Alone Pegboard Unit with Four Polypropylene DuraBoard® Pegboards
Mobile Stand-Alone Pegboard Unit with Four Polypropylene DuraBoard® Pegboards
Catalog # 77269-626
Supplier:  Triton Products
Mobile Stand-Alone Pegboard Unit with Four Polypropylene DuraBoard® Pegboards
Catalog # 77269-626
Supplier:  Triton Products
Supplier Number:  F1-D

Specifications

  • Depth:
    36.375"
  • Width:
    50.5"
  • Color:
    White
  • Description:
    Mobile stand-alone pegboard unit with four polypropylene DuraBoard® pegboards
  • Height:
    Variable
  • Material:
    Steel/PP
  • Cat. no.:
    77269-626

Specifications

About this item

Mobile Pegboard Units offer maximum tool board storage versatility and strength with 32 sq. ft. of pegboard storage space.

  • Double-sided pegboard storage makes it ideal for areas where space is at a premium
  • Total storage area per side is 16 sq. ft. for a total of 32 sq. ft. of pegboard storage
  • Pull handle and durable neoprene casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces
  • For the most secure tool holding capability on the XtraWall Mobile Pegboard Unit use 70000 series DuraHook® locking pegboard hooks and accessories that stay put on the pegboard
  • Powder-coated steel framing prevents scratching and rust
  • Mobile unit can be set at 3 different height levels - 80, 76, or 72.25"
Ordering information: Limited lifetime warranty.