Stainless Steel Frame Tool Cart with Stainless Steel LocBoard®
Catalog # 77269-712
Supplier: Triton Products
Specifications
- Depth:48"
- Width:26.625"
- Color:Silver
- Description:Stainless steel frame tool cart with stainless steel LocBoard®
- Height:46"
- Material:Stainless steel
- Cat. no.:77269-712
Specifications
About this item
Triton Mobile Tool Carts puts your tools right where you need them and keeps you organized. Choose from a variety of pegboards to meet your needs.
- Pull handle and durable neoprene casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces
- Narrow base allows the user to transport tools around tight corners and through narrow door openings
- 850 lbs. load rating
- Use stainless steel LocHooks (60000 series) with heavy-duty 2 and 4-point locking tabs providing the most secure locking mechanism available on any pegboard system
Stainless Steel LocBoard® Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. Stainless LocHook® 60000 series keep tools and items safe and securely in place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
Ordering information: Limited lifetime warranty.