Order Entry
Canada
ContactUsLinkComponent
Extended Spring Clip for SS LocBoard, 1 to 2" Hold Range
Extended Spring Clip for SS LocBoard, 1 to 2" Hold Range
Catalog # 77269-796
Supplier:  Triton Products
undefined
Extended Spring Clip for SS LocBoard, 1 to 2" Hold Range
Catalog # 77269-796
Supplier:  Triton Products
Supplier Number:  V63120

Specifications

  • Description:
    Extended spring clip for SS LocBoard®, 1" to 2" hold range vinyl dipped stainless steel , 3 per pack
  • Cat. no.:
    77269-796

Specifications

About this item

The Stainless Steel LocHook® is ideal for food, medical, healthcare, restaurant, marine and commercial applications as well as any clean room or harsh environment that must meet stringent requirements.

  • Ideal for storing hammers, sledge hammers, large hand tools and power tools
  • Easily repositioned to accommodate changing storage needs with no damage to the stainless steel LocBoard®
  • Won't rust or corrode in any environment, even ones with extreme temperatures
  • Use multiple hooks for large, heavy and odd-shaped items
  • Vinyl surface keeps tools and instruments from being scratched

Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Two innovative best-selling products, the LocBoard® and the LocHook®, are now available in stainless steel. They provide a commercial grade heavy-duty pegboard and hooks system. The LocHook® is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Together, the LocBoard® and LocHook® will provide the perfect stainless steel pegboard solution. Imagine a clean, well-kept kitchen with every pan, ladle, knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel pegboard system from Triton Products. The Vinyl Dip keeps tools and instruments from being scratched while being removed from the hook.

Ordering information: Limited lifetime warranty.