Specifications
- Depth:0.25"
- Width:24"
- Color:White
- Description:Pegboards with 79 Durahooks® and four hanging bins, white polypropylene, two boards, 250 lbs. (load rating per board), 0.25" hole size
- Height:48"
- Material:PP
- Cat. no.:77269-600
Specifications
About this item
DuraBoard® is the most durable, weather and impact resistant pegboard available. It is 8 times stronger than conventional pegboard.
- Hole diameter is ¹/₄" with 1" O.C. spacing
- DuraBoard will never fade, dry out, crack or peel over time so it maintains holding capability over many years of use
- Offers a professional looking pegboard system that can be cleaned without harming the board
- Board surface is ideal for creating silhouettes of tools to be stored and managed allowing for easy tool identification
- DuraHooks are easily repositioned in seconds as requirements change with no damage to the board
The commercial-grade DuraBoard® ¹/₄" polypropylene pegboard has ultimate holding strength with eight times that of traditional pegboard. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard® heavy-duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair area as well as sheds and garages. Use DuraHook® heavy-duty double-locking pegboard hooks to create the most secure and reliable pegboard storage system. Package contains: (2) 2×48×¹/₄" white polypropylene DuraBoards; (4) 1¹/₈" Single Rod 90° DuraHooks, (12) 1" Single Rod 30° DuraHooks, (10) 2¹/₂" Single Rod 30° DuraHooks, (2) 4" Single Rod 30° DuraHooks, (2) 6" Single Rod 30° DuraHooks, (5) ³/₄" DuraHook Pliers Holders, (2) 2 to ³/₄" Double Rod 80° DuraHooks, (6) ¹/₄ to ¹/₂ DuraHook Ext Spg Clips, (6) ³/₄ to 1 ¹/₄ DuraHook Ext Spg Clips, (6) ¹/₄ to ¹/₂ DuraHook Std Spg Clips, (2) ¹/₂ to 1 DuraHook Std Spring Clips, (8) 1³/₈ DH Single Ring Tool Hldrs, (4) 1⁷/₈ DH Double Ring Tool Hldrs, (6) 2¹/₄ Curved DuraHooks, (4) BinClips and (4) Plastic Hanging Bins.