Ingredient Beakers, Stainless Steel, Polar Ware
Catalog #: 13975-025
Supplier: Polar Ware
Specifications
- Capacity:1.1 L (37 oz.)
- O.D.:116 mm (49/16")
- Height:146 mm (53/4")
- Cat. no.:13975-025
- Supplier No.:1Y
Specifications
About this item
Heavy seamless construction and smooth finish for easy cleaning and quick sterilization.
- Stain-proof and long-lasting
- Won’t chip, break, or corrode
Beakers and covers are sold separately.
Customers Who Bought This Also Bought