Order Entry
Canada
ContactUsLinkComponent
VWR® Printing Hygrometer / Thermometer with Probes
VWR® Printing Hygrometer / Thermometer with Probes
Catalog # 23609-226
Supplier:  VWR International
CSA Certified
UL Listed
undefined
VWR® Printing Hygrometer / Thermometer with Probes
Catalog # 23609-226
Supplier:  VWR International
CSA Certified
UL Listed

Specifications

  • Temperature range:
    –20 to 60°C (–4 to 140°F) for humidity/temperature probe, –200 to 1333°C (–328 to 2431°F) for Type K probe
  • Description:
    Printing Hygrometer/Thermometer
  • Temperature accuracy:
    ±1°C (±1.8°F) for humidity/temperature probe, ±(0.2% of reading + 1.8°C) for Type K probe
  • Temperature resolution:
    0.1° for humidity/temperature probe, 1° for Type K probe
  • Humidity range:
    10–95% RH
  • Humidity resolution:
    0.1%
  • Humidity accuracy:
    ±3% RH mid-range, ±5% RH ends of range
  • Dimensions:
    19H x 7.6L x 3.8W cm (71/2 x 3 x 11/2")
  • Display:
    LCD
  • Probe:
    Humidity/temperature probe: 1.9Dia. x 15.9L cm (3/4 x 61/4")
    Type K probe: 1.5 mm dia. (0.06")
  • Weight:
    283.5 g (10 oz.)
  • Cat. no.:
    23609-226

Specifications

About this item

Provides a permanent record by printing current humidity, temperature, dew point, time, and date.

  • Traceable®
  • Programmable printing intervals or on button press
  • 24-hour military time display
  • Cable length: 122 cm (48") for both probes

Triple display with 9.5mm (3/8") high LCD digits continuously and simultaneously shows humidity, temperature 1, and temperature 2

Automatically prints current conditions at any programmed interval or at the touch of a button. Printer may be programmed to automatically and repeatedly print in any minute increment from 6 seconds to 59 minutes, 59 seconds. Time is displayed in 24-hour military time to the minute.

Reads temperature in °F and °C. Ideal for use in the lab, plant, and field, particularly where stringent hard copy QC documentation is required. Specific applications include hoods, cleanrooms, food storage areas, drug manufacturing, air analysis, and environmental chambers.

Certifications: UL listed. CSA certified. Meets federal requirements for CLIA specifications. A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with humidity/temperature probe, temperature-only Type K probe, paper, carrying case, and six AAA batteries. Replacement printing paper and optional AC adapter are sold separately.