VWR® Large Square Wide Mouth Bottle, PP
Catalog # 414004-189
Supplier: VWR International
Specifications
- Capacity:4 L (1 gal.)
- Dimensions:27.9H x 14W x 14D cm (11 x 51/2 x 51/2")
- Environmentally Preferable:
- Cat. no.:414004-189
Specifications
About this item
Space-saving 3.8 L (1 gal.) bottle is ideal for storing and sterilizing contaminated slides and other small lab items.
- Autoclavable
- Integrated handle for improved grip and convenience
- Not leakproof
- Polypropylene construction with wide mouth
Features integrated handle for better grip, greater safety, and pouring convenience.
Note: Before autoclaving, set cap on top of bottle without engaging threads.
Ordering information: Size 100-415 white polypropylene screw cap included, assembled.
Caution: Bottle is autoclavable, but not leakproof.