Order Entry
Canada
ContactUsLinkComponent
 
Masterflex® Bioprocess Pump Cart
  MFLX77112-90
undefined
Masterflex® Bioprocess Pump Cart
  MFLX77112-90
 :  77112-90

 

  • Length:
    61.0 cm (44.4")
  • Material:
    Stainless steel 304
  • Description:
    Masterflex® bioprocess pump cart
  • Model:
    77112-90
  • Width:
    61.0 cm (24.0")
  • Height:
    119.2 cm (46.9")
  • Weight:
    28.6 kg (63 lbs.)
  • Cat. no.:
    MFLX77112-90
  • Load Capacity:
    550 kg (1200 lbs.)

 

 

This 304 stainless steel cart is designed specifically for MasterSense™ B/T® and I/P® Process pumps for use in cleanroom environments. The cart features locking castors, tubing and cord wrap holder and includes mounting hardware for Masterflex® MasterSense™ B/T® pump systems.

  • Designed for portability and operation with the pump mounted securely to the platform cart
  • 304 SS design allows for compatibility with common cleaning solutions
  • <32 Ra surface polish on all contact surfaces for easy cleanability
  • Mounting pattern supports various configurations
  • Rounded surfaces - no sharp edges
  • Locking castors prevent movement of pump system while in service
  • Ergonomic hand rail and light weight allows for greater maneuverability
  • Cord wrap serves dual function of securing pump tubing and/or power cable during transport

Designed for easy and secure operation of Masterflex pump systems where on-demand pumping and portability is required. Ideal for use where flexible drug manufacturing is used, cart easily allows relocation of pump to best location for efficient operation.

 : ROHS, REACH, ISO9001, CE.
 : Pumps not included. Order mounting plates for use with I/P® and L/S® series MasterSense™ pumps separately (not required for single B/T® pump mounting).
 : Includes cart and mounting hardware for a single B/T pump system (order separately 77112-10).
 : Cart ships on pallet.