Order Entry
Canada
ContactUsLinkComponent
Real-Time PCR Thermal Cyclers, qTOWER iris, 115 V
Real-Time PCR Thermal Cyclers, qTOWER iris, 115 V
Supplier:  Analytik Jena CA
Certificates
undefined
Real-Time PCR Thermal Cyclers, qTOWER iris, 115 V
Supplier:  Analytik Jena CA

Specifications

  • Catalog No:
  • CA77497-296
  • CA77497-292
  • CA77497-288
  • CA77497-308
  • CA77497-304
  • CA77497-300
  • Model:
  • 96 well, touchscreen or PC controlled
  • 96 well, UV ready, PC controlled
  • 96 well, PC controlled
  • 384 well, UV ready, PC controlled
  • 384 well, PC controlled
  • 96 well, UV ready, touchscreen or PC controlled
  • Cooling rate:
  • Max. 5.5 °C/s, average 4.5 °C/s
  • Max. 5.5 °C/s, average 4.5 °C/s
  • Max. 5.5 °C/s, average 4.5 °C/s
  • Max. 2 °C/s, average 1.5 °C/s
  • Max. 2 °C/s, average 1.5 °C/s
  • Max. 5.5 °C/s, average 4.5 °C/s
  • Gradient temperature range:
  • 0.1...40 °C over 12 columns linear gradient tool
  • 0.1...40 °C over 12 columns linear gradient tool
  • 0.1...40 °C over 12 columns linear gradient tool
  • 0.1...24 °C over 24 columns linear gradient tool
  • 0.1...24 °C over 24 columns linear gradient tool
  • 0.1...40 °C over 12 columns linear gradient tool
  • Heating rate:
  • Max. 8 °C/s, average 7 °C/s
  • Max. 8 °C/s, average 7 °C/s
  • Max. 8 °C/s, average 7 °C/s
  • Max. 4 °C/s, average 3 °C/s
  • Max. 4 °C/s, average 3 °C/s
  • Max. 8 °C/s, average 7 °C/s
  • Sample capacity:
  • 5 - 100 µl
  • 5 - 100 µl
  • 5 - 100 µl
  • 2 - 30 µl (5 - 20 µl recommended)
  • 2 - 30 µl (5 - 20 µl recommended)
  • 5 - 100 µl
  • Temperature uniformity:
  • ±0.15 °C at 55 °C (after 15 s)
  • ±0.15 °C at 55 °C (after 15 s)
  • ±0.15 °C at 55 °C (after 15 s)
  • ±0.15 °C at 55 °C (after 15 s)
  • ±0.15 °C at 55 °C (after 15 s)
  • ±0.15 °C at 55 °C (after 15 s)
  • W×D×H:
  • 12×12.4×23.1"
  • 12×12.4×23.1"
  • 12×12.4×23.1"
  • 12×12.4×23.1"
  • 12×12.4×23.1"
  • 12×12.4×23.1"

Specifications

Related Information

Frequently Bought Together