PYREX® Gas Oil Distillation Percent Scale Graduated Cylinders, Serialized and Certified, Class A, To Contain, Corning
Catalog #: 89091-230
Supplier: Corning
Low Manufacturing Impact
Product available on GSA Advantage®
Specifications
- Capacity:200 ml
- Graduation Interval:2 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89091-230
- O.D.×H:41 x 254 mm (119/32 x 10")
- Supplier No.:3065-200
Specifications
About this item
Borosilicate glass.
- Calibrated to contain TC in percent
- Graduations are in durable white enamel
- Used to measure the distillate in ASTM D86
Delivery: Supplied with bumper guards.
Customers Who Bought This Also Bought