Electric Swing Set with Magnet
Catalog # 470039-694
Supplier: NADA SCIENTIFIC LTD.
Small Business Enterprise
Specifications
- Description:Electric swing set with magnet
- Dimensions:Swing: 1×100×50 mm
Wooden handle: 120×15×10 mm
U-shaped magnet: 55×90 mm - Cat. no.:470039-694
- Supplier No.:B-2637-025
Specifications
About this item
Verify the mutual relationship between an electric current and its magnetic field.
- Swing, single tin-plated copper wire
- Wooden handle, varnished Lauan
- U-shaped magnet, coated steel, blue/red
This apparatus is used for verifying the mutual relationship between an electric current and its magnetic field. It also clearly demonstrates Fleming's Left Hand Rule.
Applications: Physics and electricity
Ordering information: Use this product along with the best selling GENECON®12 Hand generator (not included) for a great visual demonstration for the classroom or lab. You can find the procedure in the adventures with the GENECON®12 instruction manual.