Order Entry
Canada
ContactUsLinkComponent
Standard Laboratory Use Sterilizer, 220 V, Yamato
Standard Laboratory Use Sterilizer, 220 V, Yamato
Catalog # 75846-578
Supplier:  Yamato Scientific
Irregular Voltage
Standard Laboratory Use Sterilizer, 220 V, Yamato
Catalog # 75846-578
Supplier:  Yamato Scientific
Supplier Number:  SN-310C
Irregular Voltage

Specifications

  • Ø:
    300 mm (Inner)
  • Control type:
    Digital PID Controller
  • Capacity:
    32 L (Internal)
  • Description:
    Standard Laboratory Use Sterilizer
  • Timer:
    0 or 1 Minute to 99 Hours, 59 Minutes/1 Minute
  • Outside Height:
    848 mm
  • Outside Depth:
    590 mm
  • Outside Width:
    460 mm
  • Cat. no.:
    75846-578
  • Electrical:
    200 - 240 VAC, 8.5 - 10 A
  • Inside Depth:
    445 mm
  • Supplier No.:
    SN-310C

Specifications

About this item

Features of the ergonomically designed, easy-to-use sterilizer include easy top loading and sample handling.

  • 220 V model
  • Wheels for Mobility Provided
  • Two Heaters
  • Lid Interlock Mechanism
  • Three Female Thread Ports for Sensors
  • Axial Fan Motor

The maximum sterilizing temperature goes up to 135 °C, and the operating temperature range is 45 to 135 °C. With simple setting and operation, this sterilizer manages ordinary sterilization, sterilization of culture mediums and liquids, and melting of culture mediums with its automatic high-pressure steam sterilization system.

Custom programs can be saved for repeated use, and the display indicates accumulated working and present time. Each sterilizer features an exhaust valve and a slow-release valve. Preheating and forced cooling functions are available. Operation modes include an instrument sterilization course, liquid sterilization course, sterilization and keep-warm course, key locking, and customer-programmed course. Safety modes include sensor failure detection, memory-error detection, automatic shut down during malfunction, and a pressure-release valve. The unit can save up to 20 error logs.

Ordering information: Mesh baskets provided. Additional mesh baskets available separately.
Caution: 220 V model. Corresponding model with voltage suitable for use in US (75846-576) is also available, please see separate product page.

Mesh Baskets for Standard Laboratory Use Sterilizer

Product Information