VWR® Traceable® Key-Chain Thermometer
Product Details & Documents
Perfect for carrying with you — clip it on a lab coat buttonhole, jacket zipper, or belt loop.
- Traceable®
- One-second response time
- Portable temperature monitoring
- Ensure proper experiment temperature
Carry the keys you can’t do without, and be assured your experiment is conducted at the right temperature. The 2.5 cm (1") stainless steel probe is designed for fast liquid measurements and penetration of semi-solids. Accurate readings when immersed only 0.87 cm (1/3"). Accuracy to ±1°C. Light weight and miniature size make it the convenient pocket thermometer.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with replaceable battery power unit for one year of continuous operation.
Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.
Documents
Specifications
- Description:Key Chain Thermometer
- Range:–50...150 °C (–58...302 °F)
- Cat. No.:23609-178
- Ø×H:19×95 mm (3/4 × 33/4")
- Temperature resolution:0.1°
- Temperature accuracy:±1° between –20 to 100°C
- Weight:14 g (1/2 oz.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



