Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Probeless Electronic Window Thermometer

VWR® Probeless Electronic Window Thermometer

VWR® Probeless Electronic Window Thermometer, -10 - 50˚C (14 - 122˚F), 127×44 mm (5×1.7")
Catalog # 98000-202
VWR® Probeless Electronic Window Thermometer
Catalog # 98000-202
Supplier:  
VWR® Probeless Electronic Window Thermometer
VWR® Probeless Electronic Window Thermometer

VWR® Probeless Electronic Window Thermometer, -10 - 50˚C (14 - 122˚F), 127×44 mm (5×1.7")

Discontinued
Product Details & Documents

Designed for use in high moisture or wet environments.

  • Reads °C and °F

Window thermometer features easy installation with no wiring and is useful for clean room applications, fume hoods, glove boxes, greenhouses and any glass environment.

Certifications: CE marked. RoHS compliant.

Ordering information: Supplied with batteries and adhesive pads.

Specifications
  • Description:
    VWR® Probeless Electronic Window Thermometer
  • W×H:
    127×44 mm (5×1.7")
  • Range:
    -10 - 50˚C (14 - 122˚F)
  • Cat. No.:
    98000-202
  • Battery type:
    LR44
  • Protection class:
    IP 65 (Water resistant)
  • Temperature resolution:
    0.1˚C/˚F
  • Temperature accuracy:
    ±1˚C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.