VWR® Traceable™ Kangaroo Thermometer
Product Details & Documents
Easy-to-use, portable unit automatically captures and recalls minimum and maximum temperature readings over any period of time.
- Easy to use
- Portable
- Stainless steel probe
- Compatible for use with most chemicals
The high/low alarm can be programmed in 1° increments and sounds every minute until the temperature returns to non-alarm conditions. The hold button freezes the display to record a current reading. Unit features large digital display with 1.9 cm (3/4") digits that are readable from 6m (20') away. Unit includes stainless steel probe with 106.7 cm (42") cable that can be stored in rear reel-compartment pouch. The probe can be used in most chemicals.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with silver-oxide battery that runs continuously for one year.
Services: VWRCATALYST™ provides convenient and efficient re-calibration services for your digital thermometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form and a prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects and the performance of your instrument will be compared to certified standards. After re-calibration, your calibration report and instrument will be carefully repacked then returned with standard ground shipping. We also provide expedited service options available upon request.
Documents
Specifications
- Description:Kangaroo Thermometer
- Range:–50...300 °C (–58...572 °F)
- Cat. No.:21800-068
- W×D×H:64×121×13 mm (21/2 × 43/4 × 1/2")
- Probe:19.1L x 0.4dia. cm (71/2 x 5/32")
- Temperature resolution:0.1° between –19.9 to 199.9°, 1° rest of range
- Temperature accuracy:±1°C between –30 to 250°C, ±2°C rest of range
- Weight:79 g (2.8 oz.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



