Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Traceable® Infrared Thermometer with Type-K Probe

Infrared Thermometer with Trigger Grip NIST, Thermometer: –60...500 °C (–76...932 °F)
Supplied probe: –40...250 °C (–40...482 °F)
  36934-178
VWR® Traceable® Infrared Thermometer with Type-K Probe
  36934-178
VWR® Traceable® Infrared Thermometer with Type-K Probe
VWR® Traceable® Infrared Thermometer with Type-K Probe

Infrared Thermometer with Trigger Grip NIST, Thermometer: –60...500 °C (–76...932 °F)
Supplied probe: –40...250 °C (–40...482 °F)

 
$433.69
 
   
Each
 

Non-invasive, no-touch measurements are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use.

  • Traceable®
  • Non-invasive measurements
  • Memory functions recalls past temperature readings
  • Backlit display for low-light conditions
  • Hold freezes the display at the current reading

Simple operation allows unit to take readings in less than a second

The field of view is 11:1; thermometer can read a spot of 5 cm (2") from 55.9 cm (22") away. Emissivity is adjustable from 0.1–1.00 in 0.01 steps.

Unit takes Celsius and Fahrenheit readings of solids, semi-solids, and liquids. Minimum/maximum feature allows viewing of highest and lowest readings at any time. Thermometer's memory recalls individually captured temperatures and displays the average of all readings made and the difference between two readings. Audible, user-settable, high and low alarms signal out-of-range conditions. Backlighting permits viewing in low-light conditions. Display indicates low battery.

 : A serial-numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate traceability to standards provided by the National Institute of Standards and Technology.

 : Supplied with Type-K probe and AAA alkaline batteries. Supplied probe does not cover full temperature range of thermometer. Additional Type-K probes with various temperature ranges are available separately; contact your Avantor sales representative for more information.

 
  • Description:
    Infrared Thermometer with Trigger Grip NIST
  • Range:
    Thermometer: –60...500 °C (–76...932 °F)
    Supplied probe: –40...250 °C (–40...482 °F)
  • Cat. No.:
    36934-178
  • W×D×H:
    7×3.8×17.8 cm (23/4×11/2 × 7")
  • Temperature range:
    Thermometer: –60 to 500°C (–76 to 932°F)
    Supplied probe: –40 to 250°C (–40 to 482°F)
  • Temperature resolution:
    0.1°
  • Temperature accuracy:
    ±(2% + 1°C) %
  • Weight:
    170 g (6 oz.)