Order Entry
Canada
ContactUsLinkComponent
Lithium Ion Battery Cabinet
Lithium Ion Battery Cabinet
Catalog # 77463-300
Supplier:  Justrite
Lithium Ion Battery Cabinet
Catalog # 77463-300
Supplier:  Justrite
Supplier Number:  231703

Specifications

  • Capacity:
    2kWh TECR max. total capacity
  • Description:
    Lithium-ion battery charging cabinet, with one fixed shelf, and two m/c doors, gray, 17 gal.
  • Material:
    18 gauge CR steel
  • Outside Height:
    24"
  • Outside Depth:
    18"
  • Outside Width:
    43"
  • Cat. no.:
    77463-300

Specifications

About this item

Ideal for charging and temporary storage of lithium-ion batteries.

  • 2kWh TECR maximum total capacity - includes eight-receptacle power strip
  • Heat-reactive label changes colors when external temperatures reach 120 °F
  • Shelf capacity is 65 lbs. of evenly distributed weight

The Justrite battery cabinet is expertly crafted from sturdy 18-gauge (1 mm) steel, ensuring durability and security. Its exterior dimensions measure 43W×18D×24"H, the ideal size to site on a countertop or workbench. The design includes double-walled sides, top, and bottom, with a 3.8 cm (1½") air gap between the walls. The manual-close doors feature baffled vents with a unique flame arrester pattern, supported by continuous piano hinges. The cabinet also includes a grounding attachment, leveling feet, and a three-point stainless steel bullet latching system, ensuring a secure and reliable door closure while enhancing resistance to heat and corrosion. The flush-mounted door handle comes with a key lock for added security.

Inside the cabinet, there is a fixed shelf with a safe load capacity of 65 lbs. One axial fan helps to regulate temperature and features sliding doors that close and obstruct the fan opening if the internal temperature exceeds 135 °F. Additionally, the cabinet is equipped with an eight-receptacle power strip, providing you with a controlled space for charging your lithium-ion batteries.

Note: plug is not included.

Ordering information: Required utilities – this product is intended to be plugged into a dedicated 120 VAC/60 Hz GFCI supply using a minimum 14 gauge cord. (Supply cord not included with cabinet). Ten year structural warranty. One year serviceable parts
Delivery: The cabinet is equipped with an eight-receptacle power strip, providing you with a controlled space for charging your lithium-ion batteries. Note: plug is not included.
Caution: Disclaimer: Our charging cabinet accommodates the charging of up to 8 batteries at a time unless the capacity of your 8 batteries charging at a time exceed the safe TECR of the cabinet. Please be aware that charging capacity may vary depending on battery size and condition. Refer to the manual for guidelines. Overloading may affect performance or damage the cabinet.