Endeavor™ 5000 Light Duty Digital Orbital Shakers
Supplier: Ohaus
New Product
Certificates
About this item
Digital orbital shakers you can trust for everyday shaking.
- Budget-friendly: No need to buy a separate tray
- Ready to attach a wide variety of accessories - customize for low to mid volume applications
- Programmable: Save time and guarantee reproducible results
- Simple on-board menu to set, store, and recall multi-step programs
- Data logging and control: Remote function permits PC control and data transfer
Endeavor™ 5000 Light duty shakers are available in three models: 3 mm orbit, 20 mm orbit, or a dedicated microplate model. All models can be used in incubators and cold rooms. Stable, accurate, long-term shaking is ensured with the triple eccentric drive and maintenance-free brushless DC motor. Integrated overload and unbalanced detection to protect samples.
Specifications
- Catalog No:
- 77435-148
- 77435-144
- 77435-146
- Speed accuracy:
- ±2 rpm, above 100 rpm ±2% of set speed
- ±2 rpm, above 100 rpm ±2% of set speed
- ±2 rpm, above 100 rpm ±2% of set speed
- Operating temperature range:
- −10...+40 °C, 80% RH, non-condensing (14...104 °F, 80% RH, non-condensing)
- −10...+40 °C, 80% RH, non-condensing (14...104 °F, 80% RH, non-condensing)
- −10...+40 °C, 80% RH, non-condensing (14...104 °F, 80% RH, non-condensing)
Specifications
Customers Who Bought This Also Bought