Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® Easy-Load® Pump Head with BLDC Gearbox and Controller, Panel Mount
EASYLOAD 6RLR 900-2075 OEM OEM
Catalog # MFLX61138-42
ISO9001
undefined
EASYLOAD 6RLR 900-2075 OEM OEM
Catalog # MFLX61138-42
Supplier Number:  900-2445
ISO9001

Specifications

  • Maximum Flow Rate:
    100
  • Power:
    24 VDC
  • Control type:
    0 - 5 V Speed control input, direction input
  • Max. pressure:
    2.7 bar (40 psi)
  • No. of channels:
    1
  • Pump series:
    L/S®
  • Description:
    Masterflex® L/S® Easy-Load® pump head with BLDC gearbox and controller
  • Height:
    14.2 cm (5.6")
  • Length:
    17.9 cm (7.1")
  • Model:
    MFLX61138-42
  • Duty cycle:
    Continuous
  • Max. flow rate per channel:
    75 ml/min
  • Min. flow rate per channel:
    0.2 ml/min
  • Min. RPM:
    100
  • Open-head sensor:
    No
  • Remote I/O:
    0 - 5 V, direction
  • Tubing sizes accepted:
    L/S® 13, 14, 16
  • Drive:
    Brushless DC 30:1 gearmotor with controller
  • No. of rollers:
    6
  • Cat. no.:
    MFLX61138-42
  • Max. RPM:
    3.3
  • Pump Head:
    L/S® Easy-Load® 6-Roller pump head
  • Width:
    12.3 cm (4.8")

Specifications

About this item

Versatile panel-mount peristaltic pumps allow for simple integration into original equipment manufactured equipment where clean, low-shear, and high accuracy fluid dispensing is needed.

  • Compact design for efficient use of space
  • Automatic tubing retention allow for multiple tubing sizes
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Six-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Suitable for use with L/S® Precision pump tubing sizes (L/S 13, L/S 14, L/S 16)
  • Brushless DC motor

Masterflex panel mount pump systems feature the flexibility of peristaltic pump technology and are designed for simple integration into system control panels for fluid transfer applications.

The L/S® Easy-Load Pump Head included provides a simple, easy-to-use peristaltic pump system. The pump head accepts several different tubing sizes for a wide range of flow rates. The unique over-center cam design and automatic tubing retention allow quick tubing changes and greatly reduced maintenance time.

The brushless DC motors design provides a low maintenance solution, perfect for applications.

Certifications: ROHS, REACH, ISO9001.
Ordering information: Order the L/S® Precision tubing size and formulation to suit your application (sold separately). More than 100 options exist - the most popular sizes and formulations can be found on the Accessory tab. Customizable options available, contact our technical support for more details.
Delivery: Includes pump drive and pump head.
  • Maximum Flow Rate:
    100
  • Power:
    24 VDC
  • Control type:
    0 - 5 V Speed control input, direction input
  • Max. pressure:
    2.7 bar (40 psi)
  • No. of channels:
    1
  • Pump series:
    L/S®
  • Description:
    Masterflex® L/S® Easy-Load® pump head with BLDC gearbox and controller
  • Height:
    14.2 cm (5.6")
  • Length:
    17.9 cm (7.1")
  • Environmentally Preferable:
  • Model:
    MFLX61138-42
  • Duty cycle:
    Continuous
  • Max. flow rate per channel:
    75 ml/min
  • Min. flow rate per channel:
    0.2 ml/min
  • Min. RPM:
    100
  • Open-head sensor:
    No
  • Remote I/O:
    0 - 5 V, direction
  • Tubing sizes accepted:
    L/S® 13, 14, 16
  • Drive:
    Brushless DC 30:1 gearmotor with controller
  • No. of rollers:
    6
  • Cat. no.:
    MFLX61138-42
  • Max. RPM:
    3.3
  • Pump Head:
    L/S® Easy-Load® 6-Roller pump head
  • Width:
    12.3 cm (4.8")