VWR® Traceable® Solar-Powered Thermometers
61161-334
- Description:With External Sensor and Cable
- Temperature accuracy:±1°
- Temperature resolution:0.1°
- W×D×H:70×70×19 mm (23/4 × 23/4 × 3/4")
- Cat. no.:61161-334
- Range:–50 to 70°C (–58 to 158°F)
Thermometers are “always on” and run for years powered from light in the lab.
- Traceable®
- Solar-powered
- Waterproof
- Reads in °C and °F
Choose thermometer with internal sensor to monitor ambient temperature or thermometer with external 0.5 cm (3/16") diameter sensor and 304.8 cm (10') long cable to monitor temperatures of liquids, air/gas, and semi-solids
Units sit on the bench and incorporate a slot for wall mounting. Read °F or °C at the flip of a switch. The 1.3 cm (1/2") LCD updates every 10 seconds and is readable from 10 feet.
Sensor and cable perform accurately even when under water.
: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
: Supplied with Velcro® fastener for attaching to any surface, solar panels, and 1.5V silver-oxide backup battery for dim areas.