KIMBLE® RAY-SORB® Amber Flat Bottom Short Neck Boiling Flask, DWK Life Sciences
Catalog # 89001-270
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- ST Joint No.:24/40
- Capacity:250 ml
- Cat. no.:89001-270
- O.D.×H:83 x 133 mm
- Supplier No.:25057-250
Specifications
About this item
Full-length, short neck flasks are RAY-SORB® processed to provide protection to solutions sensitive to short-wavelength light.
Designed from ASTM Specification E 1403, Type I, Class 4 requirements.