Order Entry
ContactUsLinkComponent
Soil Hydrometer, Soil Colloids, ASTM 152H
Soil Hydrometer, Soil Colloids, ASTM 152H
Catalog #: 76546-592
HYDROMETER SOIL COLLOIDS ASTM 152H
Soil Hydrometer, Soil Colloids, ASTM 152H
Catalog #: 76546-592

Specifications

  • Cat. no.:
    76546-592
  • ASTM No.:
    152H
  • Range:
    –5...60 g
  • Subdivisions:
    1 g

Specifications

About this item

This hydrometer measures the amount of soil colloids in grams of soil samples in suspension.

  • Calibrated for use at 20 °C (68 °F)

This hydrometer is often used with a sedimentation cylinder for soil analysis.

Certifications: Manufactured to the specifications of the American Society for Testing and Materials (ASTM).
Customers Who Bought This Also Bought