Soil Hydrometer, Specific Gravity, ASTM 151H
Catalog #: 76546-590
Supplier: Heathrow Scientific
Specifications
- Cat. no.:76546-590
- ASTM No.:151H
- Range:0.995...1.038 nD
- Subdivisions:0.001 nD
Specifications
About this item
This hydrometer measures the specific gravity of soil samples in suspension.
- Calibrated for use at 20 °C (68 °F)
This hydrometer is often used with a sedimentation cylinder for soil analysis.
Certifications: Manufactured to the specifications of the American Society for Testing and Materials (ASTM).
Customers Who Bought This Also Bought