Specifications
- Model:URX-60
- Resolution:0.5%
- Dimensions:145×40×40 mm (5.7×1.57×1.57")
- Cat. no.:76545-878
- Accuracy:±0.5%
- Scale Range:Urea: 0 - 60%
Specifications
About this item
The handheld DEF (Urea) refractometer features the largest, easiest-to-read scale available with clear, sharp figures, screen shading and incredible contrast. This significantly enhances overall precision, even when several different people use the refractometer.
- Large, sharp display scales with high contrast
- High-quality optical glass material for consistent, accurate readings
- Durable, industrial-grade design with non-roll stand feature to keep unit secure on flat surfaces
- Tactical, non-slip rubber grip on body to block transmission of hand heat reducing temperature effects
- Prism encased in all-metal housing allowing sample and prism to reach temperature equilibrium quickly
- Maximum sample temperature: 90 °C (194 °F)
- ATC is not included
- 5 year warranty
This Urea refractometer also comes with a rubber grip on the body, which blocks the transmission of hand heat to eliminate temperature errors.
The rugged construction of this handheld DEF refractometer will provide years of reliable use. The optical glass prism is mounted in an all-metal housing which allows the sample and prism to reach temperature equilibrium quickly. The non-roll stand ensures that once this Urea refractometer is placed on a table or bench top, it won't be prone to roll off the surface.