- Model:NDX-2
- Resolution:0.001 nD
- Dimensions:140×40×40 mm (5.5×1.57×1.57")
- Cat. no.:76545-872
- Accuracy:±0.001 nD
- Scale Range:1.425 - 1.520 nD
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications.
- Tool-free calibration: Tools not required with 'Zero-Ring' calibration
- Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate and sharp readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Protective grip: The rubber grip reduces hand slipping and guards against user’s hand heat to maintain accuracy
- Scale: Refractive Index
- Length: 140 mm
- ATC included
The handheld refractive index refractometer features the largest, easiest-to-read scale available with clear, sharp figures, screen shading and incredible contrast. This significantly enhances overall precision, even when several different people use the refractometer. This refractive index refractometer also comes with a rubber grip on the body, which blocks the transmission of hand heat to eliminate temperature errors.
The rugged construction of this handheld refractive index refractometer will provide years of reliable use. The optical glass prism is mounted in an all-metal housing which allows the sample and prism to reach temperature equilibrium quickly. The non-roll stand ensures that once this refractive index refractometer is placed on a table or bench top, it won't be prone to roll off the surface.