VWR® Dual Zone Electronic Thermometer
Catalog # 82021-166
Supplier: VWR International
Specifications
- Description:Thermometer with 3 m Cable
- Temperature accuracy:1°C/2°F
- Temperature resolution:0.1°
- Humidity resolution:0.1 %
- Humidity accuracy:5% RH
Specifications
About this item
Feature a waterproof temperature probe, maximum/minimum temperature memory, temperature alert setting, 0.1 resolution, one AAA battery, flip out stand.
- Waterproof temperature probe
- Multi-language instructions
Supplied with a multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST and DKD/PTB.
All thermometers are tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.
Certifications: CE marked. RoHS compliant.
Frequently Bought Together