Universal Dual Scale Hydrometer
Catalog #: 76546-438
Supplier: Heathrow Scientific
Specifications
- Length:38 cm (15")
- Range:Specific gravity: 0.700...2.000
Baume: 0...72° (heavy), 70...10° (light) - Subdivisions:1° (Baume), 0.005 (specific gravity from 7.00...1.000), 0.01 (specific gravity from 1.000...2.000)
Specifications
About this item
This dual scale hydrometer measures the specific gravity and baume of liquids.
- 0.700 to 2.000 specific gravity range
- 0 to 72° Baume heavy range
- 70 to 10° Baume light range
It is calibrated for use at 60 °F.
Customers Who Bought This Also Bought