Digital Refractometer, Wine, 4 Scales, MDX-401
76545-892
- Resolution:Brix: 0.1% Brix
PA (% v/v): 0.1%
Oechsle (Oe): 1°
KMW (Babo): 0.1° nD - Cat. no.:76545-892
- Accuracy:Brix: ±0.2% brix
PA (% v/v): ±0.2%
Oechsle (Oe): ±0.2°
KMW (Babo): ±0.2° - Scale Range:Brix: 0.0 - 50.0%
PA (% v/v): 0.0 - 22.0%
Oechsle (Oe): 0 - 150°
KMW (Babo): 0.0 - 25.0°
This digital wine refractometer has 4 scales. It measures brix, PA (% v/v), oechsle (Oe), and KMW (babo). These wine scales are commonly used by winemakers and grape growers.
- Compact and lightweight
- Removable grip and prism cover for easy cleaning
- Continuous loop read features (15 reads)
- Automatic temperature control
- Zero with distilled water
- 589.3 nm LED
- Stainless steel prism well
- °C/°F switchable temperature display
- 1 year warranty
The MDX-Series Digital Brix/Sugar Refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and Continuous Loop Average Readings.
: IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder.
: Supplied with digital refractometer (Model MDX-401), rubber grip and prism cover, hard shell case with protective lining, disposable pipet, battery and user manual.