Order Entry
Canada
ContactUsLinkComponent
 
Digital Refractometer NaCl, 4 Scales, MDX-201
  76545-886
undefined
Digital Refractometer NaCl, 4 Scales, MDX-201
  76545-886
 :  48201

 

  • Resolution:
    NaCl (%): 0.1%
    NaCl (ppt): 1 ppt
    Specific gravity: 0.001
    Refractive index: 0.0001 nD
  • Cat. no.:
    76545-886
  • Accuracy:
    NaCl (%): ±0.2%
    NaCl (ppt): ±0.2 ppt
    Specific gravity: ±0.002
    Refractive index: ±0.0003 nD
  • Scale Range:
    NaCl (%): 0.0 - 28.0%
    NaCl (ppt): 0 - 280 ppt
    Specific gravity: 1.000 - 1.217
    Refractive index: 1.3330 - 1.4200 nD

 

 

This digital sodium chloride refractometer has 4 scales. It measures NaCl (%), NaCl (ppt), specific gravity, and refractive index. These scales are ideal for applications in the food & beverage industry.

  • Compact and lightweight
  • Removable grip and prism cover for easy cleaning
  • Continuous loop read features (15 reads)
  • Automatic temperature control
  • Zero with distilled water
  • 589.3 nm LED
  • Stainless steel prism well
  • °C/°F switchable temperature display
  • 1 year warranty

The MDX-Series Digital Brix/Sugar Refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and Continuous Loop Average Readings.

 : IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder.
 : Supplied with digital refractometer (Model MDX-201), rubber grip and prism cover, hard shell case with protective lining, disposable pipet, battery and user manual.