Alcohol Tralle and Proof Hydrometers
Supplier: Heathrow Scientific
Certificates
About this item
Our alcohol hydrometers measure using the tralle and proof scales.
- SafetyBLUE fill
- Thermometer (model 6612-2TS only) measures from −10 to +100 °F
- Tralle/proof range 0 to 100%/0 to 200
- Tralle/proof subdivisions/tolerance 1%/ ±1%, 2%/ ±2%
- Calibration for use at 15.5 °C (60 °F)
- Not for use with beer or wine
Verify the alcohol content of distilled spirits with our alcohol hydrometer with Tralle and proof scales. Model 6612-2TS includes an internal thermometer for measuring solution temperature.
Customers Who Bought This Also Bought