Corning® Cell Culture Flasks with Vent Cap, Non-Treated, Corning
Fournisseur: Corning
Certificats
À propos de cet article
These culture flasks are constructed from optically clear virgin polystrene and feature a canted neck.
- Certified nonpyrogenic
- Non treated
- 100% integrity tested
Printed with lot numbers for ease in traceability. Sterilized by gamma irradiation.
Delivery: Supplied with a vented, orange HDPE cap.
Spécifications
- Catalog No:
- 89092-704
- 89092-702
- 89092-698
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- RECs, ISO 14001 - Oneonta
- RECs, ISO 14001 - Oneonta
- RECs, ISO 14001 - Oneonta
Spécifications
Informations connexes
Certificats
Recherche par numéro de lotCorning Special Offer
Promotion Material
Corning® 150 and 175 cm² U-shaped Flasks
Product Literature
Frequently Bought Together