About this item
Break room refrigeration features a variety of units for convenient and reliable storage in hospitals, clinics, and other facilities. Sized at 32" high for use under lower ADA compliant counters.
- NIST calibrated thermometer
- Cycle defrost
- High/low temperature alarm
- Fruit and vegetable crisper
- Store tall bottles and condiments right on the door for convenient access
- Automatically illuminates when you open the door
- Hidden evaporator
- Reversible door
- Adjustable thermostat
- Fully finished cabinet
Features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for frozen food. Additional features include adjustable glass shelves, a crisper drawer, door racks for condiments and tall bottles, and an automatic interior light.
Environmentally friendly design without ozone-damaging chemicals. Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations.
Specifications
- Catalog No:
- 77442-172
- 77442-176
- Refrigerant:
- R600a
- R600a
- Compressor:
- Compressor W×D×H: 53×15×14 cm
- Compressor W×D×H: 53×15×14 cm
- Weight:
- 45 kg (100 lbs.)
- 45 kg (100 lbs.)
- Shipping weight:
- 60 kg (132.5 lbs.)
- 57 kg (125 lbs.)