Order Entry
Canada
Orders LinkContactUsLinkComponent
Microwave/Refrigerator Combinations with Allocator

Microwave/Refrigerator Combinations with Allocator

Microwave/Refrigerator Combinations with Allocator
Certificates
Microwave/Refrigerator Combinations with Allocator
Microwave/Refrigerator Combinations with Allocator

2 Options Available Below

Product Details & Documents

Microwave/Refrigerator combination with allocator with one-plug operation, ideal for hotels and other settings looking to maximize user convenience. The allocator will temporarily disable the power of the refrigerator while the microwave is in use, resuming after the cooking cycle is complete in order to protect against power surges.

  • USB ports
  • Reversible doors (refrigerator)
  • Stainless steel handle (microwave)
  • Mute function
  • Eco mode
  • Thin-line design

Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations.

Certifications: CARB compliant.

Packaging: Ships on one pallet in three boxes.

Specifications for Product Family

Specifications

  • Catalog No:
  • 77442-222
  • 77442-216
  • Refrigerant:
  • R600a
  • R600a
  • Compressor:
  • Compressor W×D×H: 53×15×14 cm
  • Compressor W×D×H: 39×13×22 cm
  • Weight:
  • 54 kg
  • 29 kg
  • Shipping weight:
  • 52 kg
  • 27 kg

Specifications

Product Family Options

Product Information

  • Capacity
    Defrost
    No. of shelves
    Electrical
    Exterior W×D×H
    Interior W×D×H
    Availability
    Price
  • 77442-222
    Microwave/refrigerator-freezer combination with allocator, stainless steel
    Microwave/refrigerator-freezer combination with allocator, stainless steel
    144 L (5.1 cu.ft.)
    Cycle
    Adjustable shelves
    115 VAC, 60 Hz, 15 A
    60×57×109 cm
    53×46×70 cm
    Log in for availability
    Log in for availability
    Each
    Each - $3,603.90
    $3,603.90
    Each
       $3,603.90
    Minimum order quantity is 1

    Supplier Number: MRF708BLSSA
    Specifications:
    More
    Specifications
    Cat. No.
    77442-222
    Refrigerant
    R600a
    Compressor
    Compressor W×D×H: 53×15×14 cm
    Weight
    54 kg
    Shipping weight
    52 kg
  • 77442-216
    Microwave/refrigerator-freezer combination with allocator, black
    Microwave/refrigerator-freezer combination with allocator, black
    68 L (2.4 cu.ft.)
    Automatic
    Adjustable shelves (2 full door shelves)
    115 VAC, 60 Hz, 15 A
    47×47×89 cm
    39×34×52 cm
    Log in for availability
    Log in for availability
    Each
    Each - $1,924.46
    $1,924.46
    Each
       $1,924.46
    Minimum order quantity is 1

    Supplier Number: MRF29KA
    Specifications:
    More
    Specifications
    Cat. No.
    77442-216
    Refrigerant
    R600a
    Compressor
    Compressor W×D×H: 39×13×22 cm
    Weight
    29 kg
    Shipping weight
    27 kg