WHEATON® Media Square™ Media Bottles, PET, Graduated, DWK Life Sciences
Catalog # 16149-167
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap Size:33-430
- Graduation Interval:50 ml
- Graduation Range:25–125 mL
- Capacity:125 ml (4.2 oz.)
- Environmentally Preferable:
- Cat. no.:16149-167
- Supplier No.:219975
Specifications
About this item
Sterile, lightweight bottles offer the clarity of glass with the strength of polyethylene terephthalate.
- No-drip pour lip offers clean, fast, easy pouring
- Polypropylene caps are lined with foamed polyethylene
Tested superior for pH stability, temperature durability, and cloning efficiency. Permanent molded-in graduations provide accurate volume determination at a glance.
Ordering information: Bottles with caps attached are packed in convenient shrink-wrapped trays.