Top Freezer Refrigerators, 30" Wide
Supplier: FELIX STORCH, INC./SUMMIT
New Product
Certificates
About this item
Top freezer refrigerators offers true convenience for every kitchen, including break rooms and other general purpose facilities.
- Adjustable shelves
- Interior light
- Crisper drawers
- Door storage
- Gallon door storage
- Freezer shelf
- Reversible doors
- Adjustable thermostat
Two half-sized door racks are adjustable to accommodate different sized items, with an additional fixed butter dish. The upper freezer compartment comes with a full-width wire shelf and two door bins. This unit includes an automatic interior LED light and easy-to-use interior thermostat.
CARB Compliant - Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations.
100% CFC Free - Environmentally friendly design with no ozone-damaging chemicals
Space-saving design with no exposed coils in the rear offers easy cleanability
Certifications: ENERGY STAR certified.
Specifications
- Catalog No:
- 77442-200
- 77442-210
- 77442-212
- 77442-214
- 77442-202
- 77442-204
- 77442-206
- 77442-208
- Model:
- CTR18PL
- CTR21PLLHD
- CTR21W
- CTR21WLHD
- CTR18PLLHD
- CTR18W
- CTR18WLHD
- CTR21PL
- Cat. No.:
- 77442-200
- 77442-210
- 77442-212
- 77442-214
- 77442-202
- 77442-204
- 77442-206
- 77442-208
- Refrigerant:
- R600a
- R600a
- R600a
- R600a
- R600a
- R600a
- R600a
- R600a
- Weight:
- 78 kg (172 lbs.)
- 78 kg (172 lbs.)
- 78 kg (172 lbs.)
- 78 kg (172 lbs.)
- 78 kg (172 lbs.)
- 78 kg (172 lbs.)
- 78 kg (172 lbs.)
- 78 kg (172 lbs.)
- Shipping weight:
- 85 kg (187 lbs.)
- 84 kg (186 lbs.)
- 85 kg (187 lbs.)
- 85 kg (187 lbs.)
- 85 kg (187 lbs.)
- 86 kg (189.5 lbs.)
- 86 kg (189.5 lbs.)
- 84 kg (186 lbs.)
Specifications
Customers Who Bought This Also Bought