AciTek® 49-252, Cleanroom Acid, Gloves, Ansell
Supplier: ANSELL HEALTHCARE PRODUCTS LLC MX
Certificates
About this item
These hand-specific, powder-free gloves are made from 100% natural latex polymer, which offers good protection from a wide spectrum of acids, etchants, and solvents.
- Hand-specific
- Powder-free
- Straight cuffs
These hand-specific, powder-free gloves are made from 100% natural latex polymer, which offers good protection from a wide spectrum of acids, etchants, and solvents.
The ergonomic design, featuring a straight cuff, provides exceptional flexibility and comfort for extended wearing. Gloves are chlorinated inside and outside. Fishscale texture on fingers and palms provides a sure hold on glassware and other smooth or slippery surfaces.
Certifications: Manufactured in ISO 9002 registered facilities. Each lot is tested, certified, and documented. AQL 1.5%, GII.
Ordering information: Gloves are packaged in an ISO Class 5 (FED-STD-209E Class 100/M3.5) environment. Cleanroom-compatible packaging features easy tear-open configuration and contains one pair per inner poly bag and 12 pairs per outer poly bag. Lot number and size label are printed on inner poly bag in IPA-resistant ink.
Specifications
- Catalog No:
- 47748-246
- 47748-244
- 47748-242
- 47748-240
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Latex
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Fishscale textured fingers and palms
- Fishscale textured fingers and palms
- Fishscale textured fingers and palms
- Fishscale textured fingers and palms
- Palm thickness:
- 20 mil
- 20 mil
- 20 mil
- 20 mil
Specifications
Customers Who Bought This Also Bought