VWR® Memory Alarm Timer
6 cm (2³/₈"), 1.3 cm (½")
Catalog # 62344-778
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR TIMER, XTRA-XTRA LARG DISPLAY Catalog #89369-164
Product 89369-164 is similar to 62344-778 but manufacturer and specifications may vary.
VWR ALARM TIMER 4-CHANNEL Catalog #62344-641
Product 62344-641 is similar to 62344-778 but manufacturer and specifications may vary.
TIMER DURAC 23H 59M 4CHANNEL WHITEBOARD Catalog #10061-386
Product 10061-386 is similar to 62344-778 but manufacturer and specifications may vary.
Product Details & Documents
Handy lab timer with LCD recalls original setting after counting down.
- Traceable®
- Counts down from 23 hours and 59 minutes
- The last 10 minutes reads in minutes and seconds
- Features a loud, 60-second alarm and quartz crystal accuracy
Unit incorporates a two-position easel, pocket clip and mounting magnet for total flexibility.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with a 1.5 V silver-oxide battery.
Documents
62344-778
Images 360
Specifications
- Ø:6 cm (2³/₈")
- Depth:1.3 cm (½")



