PYREX® Low Form Culture Flask, Corning
Catalog #: 29172-020
Supplier: Corning
Low Manufacturing Impact
Product available on GSA Advantage®
Specifications
- Capacity:2.5 L
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:29172-020
- Rubber Stopper Size:6.5
- O.D.×H:254×197 mm (10 × 7³/₄")
- Neck O.D.:38 mm (1¹/₂")
- Supplier No.:4422-2XL
Specifications
About this item
Flask is for culturing organisms requiring large surface area-to-volume ratio
These culture flask are made of Pyrex® borosilicate glass.
Caution: Do not use flask on heat source smaller than base of flask; uneven heating could cause breakage.
Features narrow mouth, heavy beaded rim to protect against chipping, and large marking spot for labeling.
Customers Who Bought This Also Bought