Order Entry
Canada
ContactUsLinkComponent
Nalgene® Fernbach Culture Flask, Polycarbonate, Thermo Scientific
Nalgene® Fernbach Culture Flask, Polycarbonate, Thermo Scientific
Catalog # 29171-854
undefined
Nalgene® Fernbach Culture Flask, Polycarbonate, Thermo Scientific
Catalog # 29171-854
Supplier Number:  4105-2800

Specifications

  • Capacity:
    2.8 L
  • Description:
    Flask Fernbach, base diameter 20.3 cm (8")
  • Cat. no.:
    29171-854
  • Rubber Stopper Size:
    13
  • Supplier No.:
    4105-2800

Specifications

About this item

For growing large-scale cultures

Window-clear polycarbonate construction. Break-resistant. Autoclavable, but repeated autoclaving may reduce mechanical strength.