Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Visual Alarm Timer

VWR® Visual Alarm Timer

7.6×5.7×1.9 cm (3×2¼×¾"), 85.2 g (3 oz.)
Catalog # 89038-756
Supplier:   VWR International
VWR® Visual Alarm Timer
Catalog # 89038-756
Supplier:  VWR International
VWR® Visual Alarm Timer
VWR® Visual Alarm Timer

7.6×5.7×1.9 cm (3×2¼×¾"), 85.2 g (3 oz.)

Price
$50.12
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Timer counts down from 9999 minutes in one-minute increments and has a countdown resolution of one second for times under 99 minutes.

  • Bright LED display
  • Multitude of timing features
  • Audible or visual alarms

With the flip of a switch, select either an audible alarm or bright flashing LED visual alarm. Ideal for repetitive tests: automatic memory resets the display to the last programmed time. 'Thru-zero' feature allows counting down, alarming, then counting up. Digits are 1 cm (³/₈") high and readable from 3 m (10').

Certifications: To assure accuracy, an individually serial-numbered Traceable? certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Ordering information: Supplied with two AAA batteries, integrated magnet, stand, and clip.

Documents

Specifications
  • W×H×D:
    7.6×5.7×1.9 cm (3×2¼×¾")
  • Weight:
    85.2 g (3 oz.)