Griffin Beakers, Low Form, United Scientific Supplies
Catalog #: 82024-074
Supplier: United Scientific Supplies
Specifications
- Capacity:3 L (101.4 oz.)
- Description:Ungraduated Beaker
- Cat. no.:82024-074
- Supplier No.:BG1000-3000
Specifications
About this item
Borosilicate glass beakers are ideal for heating because of an optimum balance between thermal resistance and mechanical resistance achieved from controlled wall thickness
- Size ranges from 5 ml to 20000 ml
- Tolerance for beakers is approximately +/- 5%
- Low-expansion borosilicate glass
All beakers feature pour-off spouts. The graduated beakers feature white graduation marks.
Customers Who Bought This Also Bought