Pop-Up Tube Rack, 50 ml
Catalog # 77395-428
Supplier: Heathrow Scientific
Specifications
- Color:Green
- Material:PP
- Cat. no.:77395-428
- For Tubes:50 ml tubes, 18 wells (30 mm well Ø), 3×6 Array
Specifications
About this item
Collapse for compact storage and 'pop-up' for quick use.
- Designed to save space
- Easy to open, holds 15 and 50 ml tubes
- Easy to close, stackable for compact storage
- Alphanumeric well identification for quick location and retrieval of samples
The Pop-Up rack collapses for compact storage and pops up for quick use.