Tube Rack, One-Well Interlocking, for 50 ml Tubes
77395-370
- Color:Assorted: blue, green, pink, yellow, and orange
- Material:PP
- Cat. no.:77395-370
- For Tubes:50 ml tubes, 1 Well (29 mm well Ø)
Form a line or use as a single, stand-alone polypropylene rack.
- Open design enables easy identification of samples
- Molded circular base ring keeps conical or round-bottom tubes in place
One-well wire tube rack holds tubes for small space requirements. The rack accommodates conical and round-bottom tubes.