Order Entry
Canada
ContactUsLinkComponent
Professional Washing Machine with Drain Pump, PWM 908 Little Giant
Professional Washing Machine with Drain Pump, PWM 908 Little Giant
Catalog # 76936-196
Supplier:  Miele
undefined
Professional Washing Machine with Drain Pump, PWM 908 Little Giant
Catalog # 76936-196
Supplier:  Miele
Supplier Number:  11204470

Specifications

  • Max. speed:
    1600 rpm
  • Description:
    PWM 908 washing machine
  • Material:
    Stainless steel
  • Model:
    PWM 908
  • Cat. no.:
    76936-196
  • Type:
    Washer
  • Total rated load:
    4.0 - 5.2 kW
  • Plumbing:
    Cold water connection 1× cold water ¹/₂" hose with ³/₄" threaded union
    Hot water connection 1× hot water ¹/₂" hose with ³/₄" threaded union
    Water flow pressure 14.5 - 145 psi
    Length of connection hose (supplied) 61" (1550 mm)
    Drain valve ⁷/₈" DN 22
  • Electrical:
    2 AC 208 - 240 V, 60 Hz, 30 A
  • Max. load:
    9 kg (20 lbs.)
  • Heater type:
    Electric (rating 3.8 - 5.0 kW)
  • Speed:
    1600 rpm
  • Weight:
    105 kg (230 lbs.)
  • W×D×H ext.:
    711×609×839 mm (71.1×60.9×83.9 cm)

Specifications

About this item

Little Giants Professional washing machine, electric heating, drain pump, short program cycle times and programs specific to the target group.

  • Honeycomb drum
  • M Touch flex user interface (no buttons or dials)
  • 50+ programs, 5 customizable
  • High temperature disinfection programs
  • 25 minute express wash cycle
  • Economical and efficient
  • Connected for the future using LAN/WiFi
  • Bearing designed for 30000 operating hours

Proven hygiene: safe and effective laundry care, scientifically proven against viruses with special programs for thermal and chemo-thermal disinfection.

Efficient rib Technology: the special scoop ribs in the honeycomb drum scoop up water and transport it to the top of the drum during washing, providing the ideal conditions for achieving excellent wash results.

Honeycomb drum with perforated rear wall: carefully positioned openings in the back of the honeycomb drum ensure wetting and dewatering within an even shorter amount of time.

The EcoSpeed washing process features an optimized drum rhythm and enhanced washing action, allowing intensive cleaning performance with reduced water usage.

Max spin speed: Short program cycle times and programs specific to the target group
Energy rating: 22% less water consumption and 28% less energy consumption
Drum size: Drum volume 73 L (2.58 ft³); Load size 9.0 kg (20 lbs.)

Certifications: cULus certified.

PDR 908 HP dryer

Product Information