Four-Way Tube Rack
Catalog #: 77395-442
Supplier: VWR International
New Product
Specifications
- Color:Blue
- Material:PP
- Cat. no.:77395-442
- For Tubes:50 ml tubes, 4 wells (30 mm well Ø),15 ml tubes, 12 wells (17.5 mm well Ø),0.5 ml tubes, 32 wells (8.2 mm well Ø),1.5/2.0 ml tubes, 32 wells (11.6 mm well Ø)
Specifications
About this item
Link together to meet your application needs.
- Versatile
- Use as standalone unit or infinite units can be linked to create configurations to fit number of wells and tube sizes needed
- Robust functional design
- Molded alphanumeric identification for quick location and retrieval of tubes
- Made from polypropylene that is chemical resistant and easy to clean
- Racks can be used in water baths and placed in freezer
The 4-way rack links together to meet your application needs. It create as large a rack as you require for your bench top applications.
Customers Who Bought This Also Bought