Tube Rack, One-Well Wire, for 50 ml Tubes
Catalog # 77395-368
Supplier: Heathrow Scientific
Specifications
- Color:Yellow
- Material:Carbon steel
- Environmentally Preferable:
- Cat. no.:77395-368
- For Tubes:50 ml tubes, 1 Well (29 mm well Ø)
Specifications
About this item
One-well wire tube rack for 50 ml tubes.
- HDPE-coated steel wire
- Holds conical and round bottom tubes
- Open design enables easy identification of samples
- Base ring keeps tubes in place
One-well wire tube rack holds tubes for small space requirements. The rack accommodates conical and round-bottom tubes.