Buret and Pipet Brush, Mill-Rose
Catalog # 17080-004
Supplier: Mill-Rose
Specifications
- Bristle Material:Nylon
- Handle Material:Wire
- Total length:43 cm (17")
- Cat. no.:17080-004
- Supplier No.:72115W
Specifications
About this item
Soft white nylon brush is specifically designed for cleaning pipets and burets.
- Two different brush widths allow the simultaneous cleaning of delivery tubes and body
- A flexible twisted wire handle with hanging loop secures the bristles