Order Entry
Canada
ContactUsLinkComponent
 
Babcock Milk Test Bottle Brush, Mill-Rose
  17050-003
 :  Mill-Rose
undefined
Babcock Milk Test Bottle Brush, Mill-Rose
  17050-003
 :  Mill-Rose
 :  72223W

 

  • Bristle Material:
    Natural fiber
  • Brush head Ø:
    16 mm (5/8")
  • Total length:
    27 cm (10 1/2")
  • Cat. no.:
    17050-003
  • Supplier No.:
    72223W
  • Brush Head Length:
    9 cm (3 1/2")

 

 

Designed specifically for cleaning the narrow necks of Babcock milk test bottles.

  • Short dense bristles reach easily into tall-form bottle necks
  • Natural white bristles twisted into a wire handle with hanging loop