Simethicone Wrist Action Shaker, 220 V
Catalog #: 10161-162
Supplier: Burrell Scientific
Irregular Voltage
Specifications
- Description:Simethicone Wrist Action Shaker, Model 85 AA, Accommodates up to 4 vessels
- Cat. no.:10161-162
- Electrical:220 V, 50 Hz
- Supplier No.:075-785-04-36
Specifications
About this item
Simethicone Shaker, 300 Oscillations per Minute (+/-)10%
- 220 V model
Blue/White.
Certifications: Complies with UL, CSA and CE.
Ordering information: Each unit comes with enough clamps to accommodate its full capacity of vessels.
Caution: 220 V model. Corresponding model with voltage suitable for use in US (10161-190) are also available, please see separate product page.
Customers Who Bought This Also Bought