- Max. capacity:12×1.5/2.0 ml
- Max. speed:15500 rpm
- Voltage:220 V
- Description:High speed microcentrifuge, 220 V
- Electrical:220 V, 60 Hz
- Max. RCF:300 - 16100 ×g
- Acceleration/braking time:11/11 s
- Speed:300 - 15500 rpm
- Timer:20 s - 99 min or continuous
- W×D×H:10.6×9×6.1"
- Cat. no.:76471-702
The compact, affordable VWR® High Speed Microcentrifuge is capable of high speed performance up to 15500 rpm/16100×g.
- 220 V model
- Compact, less than 9" Ø
- Near-silent operation
- Large LCD with rcf conversion
- Decelerated in just 10 seconds
- Capacity: 12×1.5/2.0 ml
A solid, high-grade aluminum rotor is including and accepts microtubes (1.5 to 2.0 ml).
Time and speed settings are easily adjustable on a large LCD display and the speed can be set or viewed in rpm or rcf (relative centrifugal force). A safety imbalance mechanism is designed to stop the centrifuge if started out of balance and the locking lid cannot be opened unless the rotor has come to a complete stop. Other features include fast acceleration and deceleration (11 s), and reduced temperature buildup within the samples, even for extended runs at the maximum speed.
The rotor also includes a convenient snap-on plastic lid to reduce the risk of contamination.
2 year warranty.